Op/Tech Usa

Scanner Sling, Regular/Loops


product price: $10.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes Breakaway Connectors Release at 8-10 lbs of Load
  • Material Nylon, Polyester
  • Color Black
  • Size L
  • For Use With Hand Held Scanners, Printers, Tablets, Test Equipment
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Width 1 in
Length 28 in, 66 in

Details

Item Scanner Sling
Includes Breakaway Connectors Release at 8-10 lbs of Load
Material Nylon, Polyester
Color Black
For Use With Hand Held Scanners, Printers, Tablets, Test Equipment
Line Material Nylon
Hardware Material Nylon

Description

Scanner Sling, Color Black, For Use With Hand Held Scanners, Printers, Tablets, Test Equipment, Hardware Material Nylon, Line Material Nylon, Width 1 in, Length 28 in, 66 in, Includes Breakaway Connectors Release at 8-10 lbs of Load, Material Nylon, Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.