Shop All Barcode Readers & Accessories
Op/Tech Usa
Scanner Hook Strap, Regular, Black
Mfr # 99013911
Zoro # G003753368
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 29 in, 53 in
- Material Nylon, Polyester
- Includes Breakaway Connectors Release at 8-10 lbs of Load
- For Use With Hand Held Scanners, Printers, Tablets, Test Equipment
- Size S/M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Op/Tech Usa
- MFR # 99013911
- Zoro # G003753368
- Country of Origin United States
- Category Barcode Readers & Accessories
Dimensions
Length | 29 in, 53 in |
Size | S/M |
Width | 1 in |
Details
Item | Scanner Hook Strap |
Material | Nylon, Polyester |
Includes | Breakaway Connectors Release at 8-10 lbs of Load |
For Use With | Hand Held Scanners, Printers, Tablets, Test Equipment |
Color | Black |
Line Material | Nylon |
Hardware Material | Nylon |
Description
Scanner Hook Strap,Regular,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA MFR# PMAF4024A, 900 MHz (PMAF4024A)
- GPX Digital TV Tuner and Recorder (TVRT149B)
- ILC Replacement for Ikusi Bt24ik (BT24IK IKUSI)
- ILC Pride Go-go Folding Scooter Wheelchair AND Mobility 12ah AGM With F2 Terminals Battery (GO-GO FOLDING SCOOTER WHEELCHAIR AND MOBILITY 12A)
- HONEYWELL Voyager 1200G, 1D Scanner (1200G-2)
- HONEYWELL MOBILITY & SCANNING Honeywell, 1250G, Usb Kit (1250G-2USB)
- CONTROLTEKUSA Controltek USA 510011 Panini Check Scanner Cleaning Card with Waffletechnology, 15PK (283510011)
- COGNEX 828-0368-1R D1 Bar Code Scanner (DMR-300X-00)
- KEYENCE Reader 5VDC Bar Code Scanner (SR-710)
- ADESSO PUBLISHING Adesso Impact Resistant, Antimicrobial Waterproof Bluetooth Ccd (NUSCAN4100B)
- HONEYWELL 1991I Wireless Scanner Usb Cbl (1991ISR-3USB-5-N)
- Op/Tech Usa Barcode Readers & Accessories