Shop All Barcode Readers & Accessories
Op/Tech Usa
Scanner Harness, Regular
Mfr # 99013909
Zoro # G807353450
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Hardware Material Nylon
- Size S/M
- For Use With Hand Held Scanners, Printers, Tablets, Test Equipment
- Width 3/8 in, 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Op/Tech Usa
- MFR # 99013909
- Zoro # G807353450
- Country of Origin Multiple
- Category Barcode Readers & Accessories
Dimensions
Size | S/M |
Width | 3/8 in, 1 in |
Length | 10 in, 14 in, 23 in, 33 in |
Details
Item | Scanner Harness |
Color | Black |
Hardware Material | Nylon |
For Use With | Hand Held Scanners, Printers, Tablets, Test Equipment |
Includes | Breakaway Connectors Release at 8-10 lbs of Load |
Line Material | Nylon |
Material | Nylon, Polyester |
Description
Scanner Harness, Color Black, For Use With Hand Held Scanners, Printers, Tablets, Test Equipment, Hardware Material Nylon, Line Material Nylon, Width 3/8 in, 1 in, Length 10 in, 14 in, 23 in, 33 in, Includes Breakaway Connectors Release at 8-10 lbs of Load, Material Nylon, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Heartstart FRX (HEARTSTART FRX PHILIPS)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery for Aprilia RXV550, SVX550, RXV450 (YTX7L-BS89272)
- MOUNT-IT Tablet Arm Mount Holder for 10 Inch Screens (MI-1401)
- BROTHER ADAPTER, POWER, AC (BRTADE001)
- HONEYWELL MOBILITY & SCANNING Honeywell, 1250G, Usb Kit (1250G-2USB)
- SQUIDS BY ERGODYNE 5540 S Gray Handheld Barcode Scanner Holster with Belt Loop (5540S)
- DATALOGIC Gryphon I Gd4590 2D Mpixel Imager, GD4590-BK-B (GD4590-BK-B)
- SQUIDS BY ERGODYNE 5541 L Gray Handheld Barcode Scanner Holster with Belt Clip (5541L)
- HONEYWELL MOBILITY & SCANNING Honeywell 1250G Barcode Scanner (1250G-2USB-1)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- KEYENCE HANDHELD READER BAR CODE SCANNER (SR-UB1)
- Op/Tech Usa Barcode Readers & Accessories