Shop All Tool Lanyards & Tethering
Op/Tech Usa
Double Harness - Large
Mfr # 99013932
Zoro # G702666839
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hand Held Scanners, Printers, Tablets, Test Equipment
- Material Nylon, Polyester
- Color Black
- Width 3/8 in, 1 in
- Line Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Op/Tech Usa
- MFR # 99013932
- Zoro # G702666839
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 14 in, 23 in, 45 in |
Width | 3/8 in, 1 in |
Size | L |
Details
For Use With | Hand Held Scanners, Printers, Tablets, Test Equipment |
Item | Double Harness |
Material | Nylon, Polyester |
Color | Black |
Line Material | Nylon |
Includes | Breakaway Connectors Release at 8-10 lbs of Load |
Hardware Material | Nylon |
Description
Double Harness, Color Black, For Use With Hand Held Scanners, Printers, Tablets, Test Equipment, Hardware Material Nylon, Line Material Nylon, Width 3/8 in, 1 in, Length 14 in, 23 in, 45 in, Includes Breakaway Connectors Release at 8-10 lbs of Load, Material Nylon, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, SAE, 5-7/8" L. (54PN24)
- SKIL 45In Turbo Rim Diamond Blade (79507C)
- INGERSOLL-RAND Impact Wrench Bearing (2131-97)
- BOSCH NailKiller Auger, 11/16In x 17In, Tube (NKLT11)
- OP/TECH USA Scanner Classic Sling - Reg/Loops (99013989)
- OP/TECH USA Scanner Elastic Wrist Strap (99013941)
- OP/TECH USA SLR Wrist Strap Black (6799062)
- OP/TECH USA Mini QD Loop Connector, PK10 (99013922)
- OP/TECH USA Scanner Adjustable Elastic Wrist Strap (99013952)
- 3M DBI-SALA Belt Loop D-Ring, 1" W, 4" L, PK10 (1500116)
- SQUIDS BY ERGODYNE 3104F(x) Standard Orange and Gray Tool Lanyard - Carabiner + Cinch Loop - 10lbs (3104F(X))
- Op/Tech Usa Tool Lanyards & Tethering