Shop All Paper Towels
Ops
OPS Green Multifold Paper Towels, 1 Ply, 250 Sheets, White, 32 PK
Mfr # 1260-01G
Zoro # G9790794
product price: $99.85
/pk 32, $3.12/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series OPS Green
- Sheet Width 4 in
- Sheet Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ops
- MFR # 1260-01G
- Zoro # G9790794
- Country of Origin China
- Category Paper Towels
Dimensions
Sheet Width | 4 in |
Sheet Length | 9 in |
Sheet Size | 9 in x 4 in |
Folded Width | 4 in |
Package Size | 32 |
Folded Length | 9 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Product Series | OPS Green |
Number of Sheets | 250 |
Ply | 1 |
Uses Dispenser | Mfr. No. 1250-01G |
Paper Product Series | OPS Green(R) |
Proprietary/Universal | Proprietary |
Material | Paper |
Compatible Mfg. Model Number | 1250-01G |
Description
Paper Towel Sheets, Multifold, OPS, White, 1 Ply, Universal, Sheet Width 4 in, Sheet Length 8 1/2 in, Folded Width 3 in, Folded Length 9 in, Number of Sheets 250, Compatible Grainger Part Number 38TL02, Compatible Mfg. Model Number 1250-01G, Paper, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO Tuff-Job Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 514.58 ft, Blue (W802)
- KRAFT TOOL Bearcat Stripper Blade, 3x10" (FC705ZZ)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Red, Polypropylene (FG758888RED)
- BISSELL COMMERCIAL Activa Scrubbing Pad, 12 in. (ACTIVA PAD 12BG)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 100 Sheets, 73 ft, White, 30 PK (27300)
- ADVANTAGE SKILCRAFT Multifold Paper Towels, 250 Sheets, Brown, 16 PK (TTKMT)
- SCOTT Toilet Paper 20 Rolls 550 sheet 550 ft. (13607)
- PACIFIC BLUE ULTRA Pacific Blue Ultra Z-Fold Paper Towels, 1 Ply, 220 Sheets, 2200 PK (20887)
- UNITED GENERAL SUPPLY CO Towel-Hwd-800Ft-Wh (GEN1820)
- ADVANTAGE Advantage Center Pull Paper Towels, 2 Ply, Continuous Roll Sheets, White, 6 PK (TT2CP)
- KLEENEX Ultra Soft Pop-Up Paper Towels, 1 Ply, 70 Sheets, White, 1260 PK (11268CT)
- Ops Paper Towels