Shop All Paper Towel Dispensers
Ops
OPS Green 10"H x 4-1/2"W Multifold Dispenser, Stainless Steel
Mfr # 1250-01G
Zoro # G9790803
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type Multifold
- Product Series No Series
- Core Dia. None
- Dispenser Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ops
- MFR # 1250-01G
- Zoro # G9790803
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Core Dia. | None |
Depth | 4'' |
Width | 4-1/2" |
Height | 10" |
Paper Towel Width | 4 in |
Dispenser Height | 10 in |
Dispenser Width | 4 1/2 in |
Dispenser Depth | 4 in |
Description
Paper Towel Dispenser, Paper Towel Type Multifold, Manual, No Series, Proprietary, Pull, Stainless Steel, Ply 1, Paper Towel Width 4 in, Core Dia. None, Silver, Dispenser Mounting Wall, Dispenser Capacity (350) Multifold, Dispenser Height 10 in, Dispenser Width 4 1/2 in, Dispenser Depth 4 in, Compatible Grainger Part Number 38TL03, Compatible Mfg. Model Number 1260-01G, Warranty Limited 5 yr Warranty Against Vandalism, Sublease Not Required, Ligature Resistant Yes, Includes Batteries No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 42 in to 72 in Threaded Telescopic Handle, 1 1/8 in Dia, Yellow, Aluminum (FGQ760000000)
- 3M Chemical Mixing Dispenser, PortbleDspnsr, (85849)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 150 Wipes, 9 in x 9 in (PWAP09.24)
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Mulberry Fragrance (18E881)
- KINGSWAY GROUP Paper Towel Dispenser, (125) Multifold (KG02)
- KIMBERLY-CLARK WypAll Jumbo Roll Floor Stand Dispenser, 1 Unit, Black - 80596 (80595)
- GENUINE JOE Genuine Joe Paper Towel Dispenser (GJO02197)
- BOBRICK Bobrick ConturaSeries Folded Paper Towel Dispenser, Stainless Steel (B-4262)
- BASICWISE Paper Towel Roll Holder Stand, Black (QI003808)
- KIMBERLY-CLARK PROFESSIONAL ICON Faceplate for Automatic Roll Towel Dispenser, 18.12 x 15.62 x 12.87, Cherry Blossom (58820)
- GEORGIA-PACIFIC Combi-Fold Paper Towel Dispenser By GP Pro, Black, 1 Dispenser (56650A)
- Ops Paper Towel Dispensers