Ops

Instant Hand Sanitizer, 1000mL, Foam, PK2


product price: $87.65
/pk 2, $43.83/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Formula Benzalkonium Chloride
  • Hygiene Form Foam
  • Hygiene Properties None
  • Hygiene Series Instant Hand Sanitizer
  • Fragrance Fragrance Free
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1,000 mL
Container Size 1,000 mL

Description

Hand Sanitizer, Form Foam, Formula Benzalkonium Chloride, Container Type Cartridge, Container Size 1,000 mL, Fragrance Fragrance Free, Hygiene Properties None, Requires Dispenser Yes, Series 1-Touch, Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number 1015-01G, Color Blue, Product Type Hand Sanitizer, Standards FDA, Ligature Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.