Shop All Hand Soap Dispenser Refills
Ops
1000 ml Foam Hand Soap Cartridge
Mfr # 1405-05G
Zoro # G9577495
original price:
$129.36
25% off
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Non-Alcohol
- Fragrance Unscented
- Size 1000 ml
- Application Hand Cleansing
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ops
- MFR # 1405-05G
- Zoro # G9577495
- UPC # 850103006047
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1000 ml |
Container Size | 1,000 mL |
Details
Formula | Non-Alcohol |
Fragrance | Unscented |
Item | Hand Soap |
Application | Hand Cleansing |
Hygiene Form | Foam |
Hygiene Properties | Alcohol Free, None |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | OPS Vandal Proof |
Standards | DfE Approved |
Uses Dispenser | Mfr. No. 1000-03G and 1000-04G |
Ligature Resistant | Yes |
Color | Clear |
Container Type | Cartridge |
Refill Type | Cartridge |
Form | Liquid |
Series | OPS |
Removes | Germs, Grease, Grime |
Product Type | Body Wash/Hand Soap/Shampoo Combo |
Includes Grit | No |
Manufacturer Dispenser Part Number | 1015-01G |
NSF Rating | Not Rated |
Description
Body Wash/Hand Soap/Shampoo Combo, Color Clear, Form Liquid, Product Type Body Wash/Hand Soap/Shampoo Combo, Series OPS, Container Size 1,000 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Alcohol Free, None, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 1015-01G, Requires Dispenser Yes, Includes Not Applicable, Standards DfE Approved, Application Hand Cleansing, NSF Rating Not Rated, Removes Germs, Grease, Grime
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS PAPER Pe 248 In. White 2Ply Green Heritage Bathroom Tissue, 96Pk (248 (PE))
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZC9)
- ALPINE INDUSTRIES CLENZ, 80ct Light Lemon Scent Antibacterial Sanitizing Wipes, PK6 (ALPC-US-WIPES-80)
- LIBMAN COMMERCIAL 12 oz. Cotton Deck Mop, 6PK (91)
- OPS 1000 ml Foam Hand Soap Cartridge (1405-02G)
- GEORGIA-PACIFIC 1800 ml Foam Hand Soap Refill Bottle, 2 PK (42718)
- METHOD Waterfall Scent Gel Hand Wash Refill 34 oz (328114)
- DIAL 1 gal (3.8 L) Sensitive Skin Antibacterial Liquid Hand Soap Refill 4 PK (DIA82838CT)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Rain Water Scent Hand Soap Refill 33 oz (11216)
- COLGATE-PALMOLIVE SOAP, SS, LHS, ALOE, WH (45634)
- KUTOL PRODUCTS CO Kutol DuraView Antibacterial Hand Soap 2 Liter Amber Citrus Spice, 4PK (5067)
- Ops Hand Soap Dispenser Refills