Shop All Hand Soap Dispenser Refills
Ops
1000 ml Foam Hand Soap Cartridge
Mfr # 1405-02G
Zoro # G9577522
product price: $79.49
/pk 2, $39.75/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Non-Alcohol
- Fragrance Unscented
- Size 1000 ml
- Application Hand Cleansing
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ops
- MFR # 1405-02G
- Zoro # G9577522
- UPC # 850103006016
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1000 ml |
Container Size | 1,000 mL |
Details
Formula | Non-Alcohol |
Fragrance | Unscented |
Item | Hand Soap |
Application | Hand Cleansing |
Hygiene Form | Foam |
Hygiene Properties | Antibacterial |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | OPS Vandal Proof |
Standards | Kills MRSA |
Ligature Resistant | Yes |
Uses Dispenser | Mfr. No. 1000-03G and 1000-04G |
Color | Amber |
Form | Liquid |
Container Type | Cartridge |
Refill Type | Cartridge |
Series | OPS |
Includes Grit | No |
Product Type | Hand Soap |
Manufacturer Dispenser Part Number | 1015-01G |
Removes | Germs |
NSF Rating | E2 |
Description
Hand Soap, Color Amber, Form Liquid, Product Type Hand Soap, Series OPS, Container Size 1,000 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Alcohol Free, Antibacterial, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 1015-01G, Requires Dispenser Yes, Includes Not Applicable, Standards Kills MRSA, Application Hand Cleansing, NSF Rating E2, Removes Germs, Ligature Resistant Yes, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDICLEAN Disinfectant Spray Plus, 1 gal. Jug, Unscented (221522902)
- L-44 Degreaser, 5 Gal Pail, Liquid (GRA010-L44ECD05)
- MARCAL PRO Standard, 504 Sheets, White, 48 PK (MAC 5001)
- IRON-HOLD Iron-Hold 55 gal Contractor Bags Wing Ties , 15PK (1652987)
- OPS 1000 ml Foam Hand Soap Cartridge (1405-05G)
- PROVON 42.3 fl oz (1250 mL) ADX-12 Clear & Mild Foam Handwash 3 PK (GOJ882103CT)
- GOJO 5,000 mL Personal Soaps 2 PK (7565-02)
- GOJO Hand Soap, Foam, FMX-12 Cartridge, 1,250 ml, Cranberry Fragrance, Pink, 4 Pack (5161-04)
- GOJO 1,200 mL Personal Soaps 2 PK (1911-02)
- PURELL 40.6 fl oz (1200 mL) ES4 Healthy Soap® Gentle & Free Foam Refill (5072-02) 2 PK (GOJ507202)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 4 PK (43819)
- Ops Hand Soap Dispenser Refills