Shop All Fire Extinguisher Brackets
Open Trail
Fire Extinguisher Mount- 2 Pack
Mfr # 194-90001
Zoro # G612491682
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Open Trail
- MFR # 194-90001
- Zoro # G612491682
- UPC # 191361106316
- Country of Origin United States
- Category Fire Extinguisher Brackets
Description
Open Trail has came together with one of the most sought after industry leaders in power sports to offer you our all new Open Trail Strap and Clamp system.Through creative design and stringent testing we have developed a system with many unique features. Performance and ergonomics were considered throughout every step of development. All Clamps feature the highest grade materials, high performance resin coating and stainless steel hardware.The self locking clamp design allows for easy 1-person installation. Simply slip the clamp over your tube and lock in your base, secure using the stainless mounting hardware and you are ready to Mount Up and Move Out!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (SFF-X91-008)
- BRADY Low-Halide Pipe Tape, Blue, 100 ft. L, B30C-4000-569-BL (B30C-4000-569-BL)
- ACCUFORM Poster, When A Spill Occurs, 18 x 24 In. (SP124491L)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR, Gauge: 13 (7141)
- AMEREX Fire Extinguisher Bracket, Box Type Bracket, Steel, For Tank Weight 20 lb (811)
- KIDDE Kidde Safety 46141MTL Dry Chemical Hand Portable Fire Extinguisher (46141MTL)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 5 lb (818)
- KIDDE Fire Extinguisher Bracket, For 20 lb Tank Weight, Vehicle or Marine Mounting Bracket, Black Steel (UB-20)
- AMEREX Vehicle Mounting Bracket (AMEREX 810)
- KIDDE Fire Extinguisher Mounting Bracket, Steel, For 10 lb Tank Weight, For Use With PROPLUS10, PRO10TCM (366242)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Mark Bracket For Wall Mounting Of Fire Extinguisher For Models Cosmic 10 & Galaxy 10 (MB846C)
- Open Trail Fire Extinguisher Brackets