Shop All High Visibility Jackets & Coats
Open Road
Jacket, Hi-Vis, Insulated, 150D, Orange, XL
Mfr # 6326JO-XL
Zoro # G7334113
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/PU
- Size Xl
- Fits Chest Size 46"
- Type Hi-Vis
- Lining Material Microfleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Open Road
- MFR # 6326JO-XL
- Zoro # G7334113
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46" |
Details
Item | Jacket |
Material | Polyester/PU |
Color | Hi-Viz Orange |
Type | Hi-Vis |
Lining Material | Microfleece |
Description
Jacket,Hi-Vis,Insulated,150D,Orange,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHXL)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, XL, PR (0261-X)
- IMPACTO Impact Glove, S, Bl/Ylw, GrainLeather, Right (50220110022)
- AVERY Label, Ghs Chemical, 3.5X5, We 4PK (AVE60503)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, M (6326JO-M)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, L (D6323LCG-L)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, 3XL (6326JO-XXXL)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, XL (D6323LCG-XL)
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, 2XL (6323JB-XXL)
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, L (6323JB-L)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, S (J44122)
- Open Road Workwear and Protective Clothing