Shop All High Visibility Jackets & Coats
Open Road
Jacket, Hi-Vis, Insulated, 150D, Orange, S
Mfr # 6326JO-S
Zoro # G7334238
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/PU
- Size S
- Fits Chest Size 34" to 36"
- Type Hi-Vis
- Lining Material Microfleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Open Road
- MFR # 6326JO-S
- Zoro # G7334238
- UPC # 00772438116034
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Item | Jacket |
Material | Polyester/PU |
Color | Hi-Viz Orange |
Type | Hi-Vis |
Lining Material | Microfleece |
Garment Type | Vis,Insulated,150D |
Closure | Adjustable Wrist Cuffs With Hook-And-Loop, Zipped Chest Pocket |
Description
Jacket,Hi-Vis,Insulated,150D,Orange,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Combo Weld Jkt, Royal/Blk, Ctn/Leather, M (231081)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (10150221)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (KKC1PU-04-L)
- BDG Acrylic 3-Hole Balaclava, EA, Universal (90-0-520)
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, 2XL (6323JB-XXL)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, 3XL (6326JO-XXXL)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, XL (D6323LCG-XL)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, L (6326JO-L)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Black, M (6326JB-M)
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, XL (6323JB-XL)
- TINGLEY Large Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- Open Road High Visibility Jackets & Coats