Shop All High Visibility Jackets & Coats
Open Road
Jacket, Hi-Vis, Insulated, 150D, Orange, M
Mfr # 6326JO-M
Zoro # G7334210
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/PU
- Size M
- Fits Chest Size 38" to 40"
- Lining Material Microfleece
- Type Hi-Vis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Open Road
- MFR # 6326JO-M
- Zoro # G7334210
- UPC # 00772438116041
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38" to 40" |
Details
Item | Jacket |
Material | Polyester/PU |
Color | Hi-Viz Orange |
Lining Material | Microfleece |
Type | Hi-Vis |
Garment Type | Vis,Insulated,150D |
Closure | Adjustable Wrist Cuffs With Hook-And-Loop, Zipped Chest Pocket |
Description
Jacket,Hi-Vis,Insulated,150D,Orange,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-2)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Amber (48XBRMA120A)
- ENDURA Driver, Goatskin, Impact-Resistant, 2XL, PR (378GCXVBXXL)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (GWBN48100)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Black, M (6326JB-M)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, XL (D6323LCG-XL)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, L (6326JO-L)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, M (D6323LCG-M)
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, 2XL (6323JB-XXL)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, 3XL (D6323LCG-XXXL)
- UTILITY PRO Ladies Jacket, Hi-Vis, Small, Blk/Yellow (UHV668-S)
- Open Road Workwear and Protective Clothing