Shop All High Visibility Jackets & Coats
Open Road
Jacket, Hi-Vis, Insulated, 150D, Orange, L
Mfr # 6326JO-L
Zoro # G7334253
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/PU
- Size L
- Fits Chest Size 42" to 44"
- Lining Material Microfleece
- Type Hi-Vis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Open Road
- MFR # 6326JO-L
- Zoro # G7334253
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Details
Item | Jacket |
Material | Polyester/PU |
Color | Hi-Viz Orange |
Lining Material | Microfleece |
Type | Hi-Vis |
Description
Jacket,Hi-Vis,Insulated,150D,Orange,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Smoke Lens Gray Hard Hat Face Shield for Full Brim (8995)
- HY-KO 3In Reflective Number 1, 10PK (B00442)
- DORCY Signal Wand, 12", 6 LED, 2D (41-1061)
- RADIANS 2XL High Visibility Vest, Silver (SV4GM2X)
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, XL (6323JB-XL)
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, 2XL (6323JB-XXL)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, L (D6323LCG-L)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, XL (6326JO-XL)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, M (D6323LCG-M)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, 3XL (6326JO-XXXL)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXXL)
- Open Road High Visibility Jackets & Coats