Shop All High Visibility Jackets & Coats
Open Road
Jacket, Hi-Vis, Insulated, 150D, Orange, 2XL
Mfr # 6326JO-XXL
Zoro # G7334140
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/PU
- Size 2XL
- Color Hi-Viz Orange
- Fits Chest Size 48" to 50"
- Lining Material Microfleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Open Road
- MFR # 6326JO-XXL
- Zoro # G7334140
- UPC # 00772438116072
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 48" to 50" |
Details
Item | Jacket |
Material | Polyester/PU |
Color | Hi-Viz Orange |
Lining Material | Microfleece |
Type | Hi-Vis |
Garment Type | Vis,Insulated,150D |
Closure | Adjustable Wrist Cuffs With Hook-And-Loop, Zipped Chest Pocket |
Description
Jacket,Hi-Vis,Insulated,150D,Orange,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Audible/Strobe Guard, Steel Wire, Surface (STI-9720)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-011)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9D, PR (FS2430)
- CARHARTT Knee Pads, Acidic Green, XL, (103193-320XL)
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, L (6323JB-L)
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, 2XL (6323JB-XXL)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, L (D6323LCG-L)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, 3XL (D6323LCG-XXXL)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, M (D6323LCG-M)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, M (6326JO-M)
- GLOWEAR BY ERGODYNE L Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- Open Road High Visibility Jackets & Coats