Shop All Traffic Safety Vests and Apparel
Open Road
Hi Vis Vest, Class 2, L/XL, Lime
Mfr # U6110G-L/XL
Zoro # G6181242
original price:
$8.65
9% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Standards ANSI/ISEA 107
- Size L/XL
- Color Lime
- Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Open Road
- MFR # U6110G-L/XL
- Zoro # G6181242
- UPC # 060405806553
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Reflective Stripe Width | 4 in |
Details
Item | Vest |
ANSI Class | 2 |
Standards | ANSI/ISEA 107 |
Color | Lime |
Pockets | 0-3 |
Stripe Color | Silver |
Material | Polyester Mesh |
Closure Type | Hook-and-Loop |
Features | ID Window, U ANSI Reflective Striping Configuration |
Reflective Stripe Location | Chest, Waist |
Includes ID Window | Yes |
Total Number of Pockets | 0 |
Fabric Construction | Solid |
Includes LED Lights | No |
Reflective Stripe Color | Silver |
Description
Vest, ANSI Class 2, Vest Size L, XL, Features ID Window, U ANSI Reflective Striping Configuration, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENSCHEL Voyager Breezer Hat, XXL (5220-95 2XL)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 4 (8677633)
- HONEYWELL MILLER Harness Quick Connector, 400 lb Weight Capacity, Silver (MFLC/)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (11-800)
- OPEN ROAD Safety Vest, Solid, Zipper, Org, L/XL, PK25 (U6109O-L/XL)
- OPEN ROAD Safety Vest, Zipper, Orange, 2/3XL, PK25 (U6109O-2XL/3XL)
- OPEN ROAD Surveyor Safety Vest, Black, S (6165BK-S)
- OPEN ROAD SurveyCSA Vest, Black, XXL (6165BK-XXL)
- OPEN ROAD Surveyor Safety Vest, Black, M (6165BK-M)
- OPEN ROAD SurveyCSA Vest, Black, 3XL (6165BK-XXXL)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (WCCL2MLSZX2)
- Open Road Workwear and Protective Clothing