Shop All High Visibility Coveralls
Open Road
Bib Pants, Hi-Vis, Insulated, 150D, Org, 3XL
Mfr # 6326PO-XXXL
Zoro # G7334378
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color High Visibility Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Open Road
- MFR # 6326PO-XXXL
- Zoro # G7334378
- UPC # 00772438116157
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 3XL |
Details
Item | High Visibility Insulated Bib Pants |
Color | High Visibility Orange |
Description
Bib Pants,Hi-Vis,Insulated,150D,Org,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Red (50005-500)
- 3M Zorbit Energy Absorber (7401013)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (24009043)
- MCR SAFETY Glasses, BearKat BK1 Clear Lens - BULK, 12PK (BK110N)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, XL (6323PB-XL)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 2XL (6323PB-XXL)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, L (6323PB-L)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 3XL (6323PB-XXXL)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 4XL (6323PB-XXXXL)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, M (6323PB-M)
- ERGODYNE Lime Class E Insulated Bibs, M (8928)
- Open Road High Visibility Clothing