Shop All High Visibility Coveralls
Open Road
Bib Pant, Hi-Vis, Class1,150D, Black, XL
Mfr # 6323PB-XL
Zoro # G7334070
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material 150 Denier Trilobal Rip-Stop Polyester/PU
- Color High Visibility Black
- Gender Unisex
- Fits Chest Size 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Open Road
- MFR # 6323PB-XL
- Zoro # G7334070
- UPC # 00772438116751
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | Xl |
Fits Chest Size | 46" |
Details
Item | Bib Pant,Hi-Vis |
Material | 150 Denier Trilobal Rip-Stop Polyester/PU |
Color | High Visibility Black |
Gender | Unisex |
Waterproof | Yes |
Description
Bib Pant,Hi-Vis,Class1,150D,Black,XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (AZFM300-2X)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7212-M (8))
- CONDOR VF, Leather Gloves, S, 1VT49, PR (60NM46)
- ERGODYNE Black Lightweight Phase Change Cooling V (6255)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 4XL (6323PB-XXXXL)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 2XL (6323PB-XXL)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, M (6323PB-M)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, L (6323PB-L)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 3XL (6323PB-XXXL)
- GLOWEAR BY ERGODYNE 8928 M Orange Class E Hi-Vis Insulated Bibs (8928)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, XL (V1070160U-XL)
- Open Road High Visibility Coveralls