Shop All Label Holders
Open-Edge
Open-Edge™ Plastic Label Holder, 1" x 3", Clear, 50/Case
Mfr # LH102
Zoro # G6630666
product price: $38.89
/pk 50, $0.78/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Material Plastic
- Length 1"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Open-Edge
- MFR # LH102
- Zoro # G6630666
- UPC # 841436067638
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 3" |
Length | 1" |
Details
Item | Label Holder,Plastic,1x3",PK50 |
Material | Plastic |
Color | Clear |
Description
Label Holder,Plastic,1x3 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 3 Extra Long Nylon Cape (NV3-751)
- UNCLE MIKES Duty Belt, XL (70791)
- ACTION CHEMICAL Head/Beard Cover, Universal, Blue, PK1000 (M2302B)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 1/16 In., Do Not Copy (01 DNC)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 2" x 6", Clear, 50/Case (LH104)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1" x 6", Clear, 50/Case (LH103)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1/2" x 6", Clear, 50/Case (LH101)
- BSC PREFERRED 1/2 x 3'' Magnetic C-Channel Cardholders, 25PK (S-7693)
- GLOBAL INDUSTRIAL 3 Black Label Holder, 25 Piece (ABM3-25)
- SUPERSCAN Label Holder, Vinyl, 2x3 1/2, PK50 (SS-32)
- AIGNER INDEX Nexel® ABM48C Clear Label Holder 48"W x 1-1/4"H (WR-12548-BP)
- Open-Edge Safety Labels