Opcom Farm

Opcom Farm Grow Wall 3 Vertical Hydroponic Unit, 180 Plant Capacity (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Hydroponic Systems
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The OPCOM Grow Wall3 is an all-in-one hydroponics growing system designed for indoor farming all year round. It uses Nutrient Film Technique (NFT). has 180 planting holes and can grow efficiently. LED Light up down adjust against plants height with best light efficiency, any location in the home. Due to the Auto LED Height Control, LED Light Power saving 57%. The 10 Gallon water tank is high capacity and can be used for over 2 weeks. Also, the tank can be replaced with fish tank for Aquaponics.The Grow Wall3 comes with OPCOM Smart Box, a smart multi-function control system which can synchronize every single unit. High-intensity LED lights create sunlight stimulating full color spectrum, auto LED height adjustment to meet plants different growth stage requirement. Auto LED color adjustable to helps plants thrive and ensures the most efficient growth. The OPCOM Smart Box features automated system that manages lighting and water circulation, making growing a breeze. It is ideal for many environments such as homes, offices, restaurants, classrooms and hospitals.Expandable side-by-side system design to allow linking, making a great green wall for professional hydroponics or commercial green wall purposes.AHC controlLED Light up down adjust against plants height with best light efficiency. Power saving 57%ExpansionExpansion design, can side by side stand put together.W+R AdjustableSmart LED adjustable, can according to different plants and different status to adjustment White and Red light180 GreensHigh capacity can grow 180pcs baby leafy / 90pcs big plantsAuto Growing“Auto” mode that manages light and water cycles efficiently, while using only 1.15KWh daily.Cloud Box OptionalOptional bundle OPCOM cloud box for cloud control and data management..Remote ControlIR wireless remote control for Auto Growing.NFT HydroponicsOPCOM advanced NFT hydroponics technologySpecifications:Model No: OFG003L5-3Power: DC24/ 6ADaily Power Consumption (KWh): AUTO 1.15Planting capacity:36 Plants x 5 LayerGrowth Light: Leafy RED/White LED 18Wx5 LayerYoung Plant white LED 9W x 5LayerCycling Motor: 12WLift Motor:12WBody Dimensions: 39.4”x7.87”x78.7”Package Dimensions: 42.1”x16.1”x23.6”Body Weight: 55.1lb w/o water, 134 lb. w/waterPackage Weight: 63.9lbWater Capacity: 10 Gallon/38 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products