Shop All LED Light Bulbs
This Product is Discontinued
Opcom Farm
LED Grow Light, Standard, 18W (Discontinued)
Mfr # L18B<AGI_Body_Copy_English/>
Zoro # G4954183
This Product is Discontinued
Key Features
- Bulb Base Type Screw Mount (E26)
- Bulb Shape PAR38
- Bulb Technology LED
- Watts 18W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Opcom Farm
- MFR # L18B<AGI_Body_Copy_English/>
- Zoro # G4954183
- UPC # 889205000295
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Screw Mount (E26) |
Bulb Shape | PAR38 |
Bulb Technology | LED |
Watts | 18W |
Light Technology | LED |
Item | LED Grow Light,Standard,18W |
Description
LED Grow Light,Standard,18W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.