Shop All Cooking Utensils
Ooni
Perforated Pizza Peel, Aluminum Blade, Dishwasher Safe No
Mfr # UU-P06500
Zoro # G207386751
product price: $114.99
/ea
Free Shipping & Returns
$114.99
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
- Brand Ooni
- MFR # UU-P06500
- Zoro # G207386751
- UPC # 60568341149
- Country of Origin China
- Category Cooking Utensils
Description
Designed for cooking pizzas up to 14 in wide, our perforated aluminum Ooni 14 in perforated pizza peel is a highquality, lightweight peel for sliding, turning and retrieving pizzas from your Ooni Pro oven with ease Use the tapered peel edge to slide straight under pizza bases, while the perforations mean a ideally cooked pizza every time as steam is able to quickly evaporate and excess flour falls away from the pizza base A supersleek, hard anodized coating provides increased corrosion resistance and a hypersmooth surface to guarantee a seamless experience when launching and retrieving pizzas
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
- BRILL Icing Smokey Mountain Maple 23lbs (10202033)
- TABLECRAFT Aluminum Order Rack, 72" (5572)
- TRAULSEN Bracket, Fan Motor (SK7016083700)
- RANDELL Switch, Rocker 20A, 277V, Blk For - Part# Rdelswt0502 (RDELSWT0502)
- CORE KITCHEN Pointed Spatula Slcn Gry (AC29903)
- GOOD COOK SPLATTER SCRN SS 11.25"" (24890)
- TABLECRAFT 1102 2 oz. Chef Squeeze Bottle, 12PK (99902DZ)
- WPPO WPPO Professional Aluminum Pizza Peel, 12in (WKPA-peel12)
- BAR MAID Spreader Mayo For Bar Maid - Part# Barcr-925 (BARCR-925)
- WINCO 16 in Silicone Spatula (PSD-16)
- CARLISLE FOODSERVICE Tongs - 6" Beige Plastic (4606-06)
- Ooni Cooking Utensils