Shop All Cookware
Ooni
Ooni 8029781 12 in. Perforated Pizza Peel Aluminum Pizza Peel
Mfr # 8029781
Zoro # G003978457
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Designed for cooking pizzas up to 12 inches wide, our perforated aluminum Ooni 12 in. pizza peel is a high-quality, lightweight peel for sliding, turning and retrieving pizzas from your oven with ease. Use the tapered peel edge to slide straight under pizza bases, while the perforations mean a perfectly cooked pizza every time as steam is able to quickly evaporate and excess flour falls away from the pizza base.
Features- Perforated Pizza Peel Aluminum Pizza Peel
- Compatible for use with Ooni 3, Ooni Koda and Ooni Pro
- Designed for cooking pizzas up to 14 inches wide
- Ooni 14" Perforated Pizza Peel is a high-quality, lightweight peel for sliding, turning and retrieving pizzas from your oven with ease
- Use the tapered peel edge to slide straight under pizza bases, while the perforations mean a perfectly cooked pizza every time
- Size: 12"
- Handle Material: Nylon
- Height: 1.18 in.
- Length: 26 in.
- Material: Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Knob 1-7/8 D (00-402957-00001)
- VULCAN HART Ignition Module (857207-00001)
- KLEIN TOOLS BBQ Tool Set (98222)
- DELFIELD Switch 2-3/8 Ctr Dpst (2194212)
- OONI Sizzler Pan, Cast Iron, BlackBrown (UU-P08C00)
- OONI Ooni 100538 7 in. Pizza Turning Peel (100538)
- COLUMBIAN HOME PRODUCTS Columbian Products 0510-4 Oval Roaster Pack Of 3 (0510-4)
- THE ROCK BY STARFRIT 12-In. Deep Fry Pan with Lid and Bakelite Handle (030907-004-0000)
- HEINZ Heinz #10 Jug Pump 89Mm, PK4 (10013000510018)
- CONCORD Polished Stainless Steel Stock Pot Brewing Kettle Large, 100 Quart (S5050S)
- KING KOOKER Griddle, Aluminum, Non Stick, 18" (MOCG18)
- Ooni Cookware