Ooni

Ooni 268927 12 in. Bamboo Pizza Peel


product price: $53.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ooni 12 in. Bamboo Pizza Peel. Designed for pizzas up to 12 in. wide, featuring a moisture-resistant, smooth bamboo surface to prevent pizza dough from sticking, it also doubles up as a board for serving and slicing pizzas.

Specifications
  • Size: 12 in.
  • Material: Bamboo
  • Weight: 2.2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.