Shop All Common Nails
This Product is Discontinued
Ook
Picture Hanger, 1 in L, Steel, Brass Plated Finish, 10 PK (Discontinued)
Mfr # 50030
Zoro # G3738567
This Product is Discontinued
Key Features
- Length 1 in
- Material Steel
- Finish Brass Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ook
- MFR # 50030
- Zoro # G3738567
- UPC # 049223500300
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1 in |
Details
Item | Picture Hanger |
Material | Steel |
Finish | Brass Plated |
Description
Picture Hanger, Steel, Finish Brass Plated, Length 1 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.