Shop All Common Nails
Ook
Common Nail, 1 in L, Steel, 12 PK
Mfr # 533708
Zoro # G709207240
product price: $5.59
/pk 12, $0.47/ea
Sold in multiples of 12 for $67.08
$67.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ook
- MFR # 533708
- Zoro # G709207240
- UPC # 49223500348
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1 in |
Details
Item | Common Nail |
Material | Steel |
Description
The Ook assorted brass-plated steel bendless nails are designed to hang objects on hard surfaces. The assorted pack includes 1 inch 1-1/4 inch 1-1/2 inch and 2 inch nails.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Hook and loop Strips 3-1/2 in. L 4 pk (90076)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (00695)
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB41)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Yellow Finish, 5 PK (U37060.100.0001)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 11 ga (8HGRSPD)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish (10CUTMAS)
- GRIP-RITE Common Nail, 1-1/8 in L, 3D, Steel, Blued Finish, 16 ga (3BLULATH1)
- AMERIMAX HOME PRODUCTS Common Nail, 4 in L, Steel, Galvanized Finish (513176)
- HILLMAN Common Nail, 3 in L, 16D, Steel, Bright Finish (195665)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Bright Finish (461360)
- HILLMAN Common Nail, 1-1/4 in L, 17D, Stainless Steel (122533)
- Ook Common Nails