Shop All Spiral Flute Taps
Onyx
Spiral Flute Tap, Series 2102, Imperial, UNC, 1420, SemiBottoming Chamfer, 3 Flutes, HSS, Steam
Mfr # 34757
Zoro # G508007942
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onyx
- MFR # 34757
- Zoro # G508007942
- UPC # 686125347574
- Country of Origin United States
- Category Spiral Flute Taps
Description
pOnyx Spiral Flute Tap, General Purpose, Series 2102, Measurement System Imperial, UNC, 1420, SemiBottoming Chamfer, 3 Flutes, HSS, Steam Oxide, Class of Fit H3, Right Hand Cutting, 0433 in Thread Length, 212 in Overall Length, Right Hand Flute Directionp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 59/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48559)
- TEKTON 7/8 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26322)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.2400", Neck Dia.: 0.1600" (54255-C4)
- CRAFTSMAN Sockets, 3/8" Drive 13/16" 6 Point SAE S (CMMT43008)
- SOWA HIGH PERFORMANCE TAPS M5 x 0.8mm Yellow Ring HSSE-V3 Spiral Flute Taps (123654)
- NACHI L981 3/8-16 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88105)
- YMW TAPS Spiral Flute Tap, M42X1, 4 Flutes, TIN (SS042M5NEB-TIN)
- YMW TAPS Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, Oxide (UAU04NXHEXR)
- NACHI L983 8-32 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88281)
- WALTER Spiral Flute Taps, thread profile: UNC 1"-8, thread hand: Right, coati (TC117.UNC1.0-R0-WY80RG)
- YMW TAPS Spiral Flute Tap, 5/8"-11, 4 Flutes, Oxide (384655)
- Onyx Taps