Shop All Marine Safety Equipment
Onyx
Rearming Kit, M-24, 24g
Mfr # 135000-701-999-12
Zoro # G8716480
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24 Gram Co2 Cylinder with 1/2" Thread, Fits the Following Onyx Manual Inflatable Life Jackets/Personal Flotation Devices" M-24 Manual Inflatable PFD Belt Pack (Model #1300) " M-24 Manual Inflatable PFD (Model #1310), Green Indicator Tab
- For Use With PFD 1300, PFD 1310
- Product Type PFD Rearming Kit
- Cylinder Length 5 13/64 in
- Gas Mass 24 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onyx
- MFR # 135000-701-999-12
- Zoro # G8716480
- UPC # 043311002288
- Country of Origin United States
- Category Marine Safety Equipment
Dimensions
Cylinder Length | 5 13/64 in |
Details
Item | Rearming Kit |
Includes | 24 Gram Co2 Cylinder with 1/2" Thread, Fits the Following Onyx Manual Inflatable Life Jackets/Personal Flotation Devices" M-24 Manual Inflatable PFD Belt Pack (Model #1300) " M-24 Manual Inflatable PFD (Model #1310), Green Indicator Tab |
For Use With | PFD 1300, PFD 1310 |
Product Type | PFD Rearming Kit |
Gas Mass | 24 g |
Includes Indicator Pin | Indicator Pin Included |
Compatible Manufacturer Part Number | 1300-PFD, 1310-PFD |
Gas Type | Carbon Dioxide |
Indicator Pin Color | Green |
Description
Rearming Kit, Gas Type Carbon Dioxide, Compatible Manufacturer Part Number 1300-PFD, 1310-PFD, Includes Bobbin Not Applicable, Product Type PFD Rearming Kit, Cylinder Length 5 13/64 in, Gas Mass 24 g, Includes Indicator Pin Indicator Pin Included, Indicator Pin Color Green
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker Lamp, Economy Sealed (46083)
- OTC Pump Pulley Remover/Installer Set (7830A)
- QUICKCABLE Sight Hole Lug, 2/0, 3/8", PK5 (8920-005F)
- SKYJACKER 01-13 GM 3IN SWAYBAR END LINKS (C766SBL)
- ONYX Rearming Kit, M-16, 16g (137000-701-999-16)
- ONYX Bag-Safety Gear, #102500-702-999-12 (102500-702-999-12)
- ONYX Rearming Kit, M-24, In-Sight, 24g (135400-701-999-12)
- ONYX Rearming Kit, A-24 In-Sight 24g (135600-701-999-12)
- ONYX Rearming Kit, A-33, Auto In-Sight, 33g (136200-701-999-13)
- KENT SAFETY Rescue Throw Bag, With 50ft. Rope (152800-300-050-13)
- FIRST WATCH First Responder Water Helmet - Large/XL - Red (FWBH-RD-L/XL)
- Onyx Marine Safety Equipment