Shop All Marine Safety Equipment
Onyx
Rearming Kit, M-16, 16g
Mfr # 137000-701-999-16
Zoro # G8716465
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 16 gram cylinder
- For Use With 59MA80
- Product Type PFD Rearming Kit
- Gas Type Carbon Dioxide
- Gas Mass 16 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onyx
- MFR # 137000-701-999-16
- Zoro # G8716465
- UPC # 043311054126
- Country of Origin United States
- Category Marine Safety Equipment
Details
Item | Rearming Kit |
Includes | 16 gram cylinder |
For Use With | 59MA80 |
Product Type | PFD Rearming Kit |
Gas Type | Carbon Dioxide |
Gas Mass | 16 g |
Description
Rearming Kit, Gas Type Carbon Dioxide, Includes Bobbin Not Applicable, Product Type PFD Rearming Kit, Gas Mass 16 g
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RTX Steel Wheel, Steel Wheel 15x6 5x100 ET40 CB54.1 Black (X45921)
- ILC Replacement For GE GENERAL ELECTRIC GE H7554 (WW-1YCJ-1)
- ANCOR Heavy Duty Lugs - 2 Gauge Wire - 3/8" Post - 25-Pack (242266)
- DAYCO 99-03 Ford 5.4/6.8L Heater Hose, 88417 (88417)
- ONYX Rearming Kit, A-24 In-Sight 24g (135600-701-999-12)
- ONYX Rearming Kit, M-24, 24g (135000-701-999-12)
- ONYX Bag-Safety Gear, #102500-702-999-12 (102500-702-999-12)
- ONYX Rearming Kit, M-24, In-Sight, 24g (135400-701-999-12)
- ONYX Rearming Kit, A-33, Auto In-Sight, 33g (136200-701-999-13)
- SEA-DOG Sonic Mini Compact Horn - White (431152-1)
- SEATTLE SPORTS Seattle Sports 148090 Basic Safety Kit Assorted (148090)
- Onyx Marine Safety Equipment