Shop All Marine Safety Equipment
Onyx
Rearming Kit, A-33, Auto In-Sight, 33g
Mfr # 136200-701-999-13
Zoro # G8716578
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 5 13/64 in
- Includes 33-gram CO2 Cylinder with Halkey-Roberts Bayonet Assembly
- Product Type PFD Rearming Kit
- For Use With PFD 1334, PFD 1335
- Gas Mass 33 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onyx
- MFR # 136200-701-999-13
- Zoro # G8716578
- UPC # 043311037853
- Country of Origin United States
- Category Marine Safety Equipment
Dimensions
Dimensions | 5 13/64 in |
Cylinder Length | 5 13/64 in |
Details
Item | PFD Rearming Kit |
Includes | 33-gram CO2 Cylinder with Halkey-Roberts Bayonet Assembly |
Product Type | PFD Rearming Kit |
For Use With | PFD 1334, PFD 1335 |
Gas Mass | 33 g |
Includes Bobbin | Bobbin Included |
Gas Type | Carbon Dioxide |
Compatible Manufacturer Part Number | 1334-PFD, 1335-PFD |
Outlet Connection Type | Bayonet |
Description
PFD Rearming Kit, Gas Type Carbon Dioxide, Compatible Manufacturer Part Number 1334-PFD, 1335-PFD, Includes Bobbin Bobbin Included, Product Type PFD Rearming Kit, Cylinder Length 5 13/64 in, Gas Mass 33 g, Outlet Connection Type Bayonet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Radiator Hose, Km6853 (KM6853)
- BAJA DESIGNS Ford, Raptor 2017 S2 Reverse Light Kit (447558)
- HUMMINBIRD AutoChart Zero Lines Map Card (600033-1)
- WESTWARD Battery Brush, 3-3/4 In L (1EFY1)
- ONYX Rearming Kit, M-16, 16g (137000-701-999-16)
- ONYX Rearming Kit, A-24 In-Sight 24g (135600-701-999-12)
- ONYX Bag-Safety Gear, #102500-702-999-12 (102500-702-999-12)
- ONYX Rearming Kit, M-24, In-Sight, 24g (135400-701-999-12)
- ONYX Rearming Kit, M-24, 24g (135000-701-999-12)
- KENT SAFETY Ring Buoy, Orange, 30" dia. (152200-200-030-13)
- FIRST WATCH First Responder Water Helmet - Large/XL - Red (FWBH-RD-L/XL)
- Onyx Marine Safety Equipment