Onyx Movevent Torsion Vest - Red - Medium/Large
Mfr # 122400-100-040-21
Zoro # G703068113
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onyx Outdoor
- MFR # 122400-100-040-21
- Zoro # G703068113
- UPC # 43311973434
- Country of Origin China
- Category Life Vests
Description
Movevent Torsion Vest - Red - Medium/Large
The Onyx Outdoor Movevent Torsion Red Vest provides excellent mobility for kayaking, canoeing and stand-up paddling. This vest fits your body like a glove, yet innovative vented channels help keep you cool during movement. The mesh in the lower back fits high-back seats and sit-on-top kayaks. The sculpted and flexible design conforms to you and stays in place. Shoulder adjustments are made with neoprene comfort pads. The vest has adjustable side belt, strong, durable zipper closures and a zip assist loop at the zipper base to keep the vest in place when you need it.
Features:
- The Onyx Outdoor Movevent Torsion Red Vest provides excellent mobility for kayaking, canoeing and stand-up paddling
- This vest fits your body like a glove, yet innovative vented channels help keep you cool during movement
- The mesh in the lower back fits high-back seats and sit-on-top kayaks
- The sculpted and flexible design conforms to you and stays in place
- Shoulder adjustments are made with neoprene comfort pads
- The vest has adjustable side belt, strong, durable zipper closures and a zip assist loop at the zipper base to keep the vest in place when you need it
- Sizes: XS-SM, M/L and XL/2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Comfo™ Classic Half Mask, Rubber, M (808074)
- LYLE Safety Sign, 7x5 In., English, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle (U1-1021-RD_5X7)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR, Size: 10 (940-10W)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 3XL, 24PK (708XXXL-12)
- ONYX OUTDOOR Movevent Curve Paddle Sports Life Vest Xs/S (122000-300-020-14)
- ONYX OUTDOOR Onyx MoveVent Curve Paddle Sports Life Vest, Blue - Medium & Large (ON82122)
- ONYX OUTDOOR Onyx Airspan Angler Life Jacket - M/L - Green (123200-400-040-23)
- ONYX OUTDOOR Onyx Airspan Breeze Life Jacket - M/L - Purple (123000-600-040-23)
- ONYX OUTDOOR Onyx Outdoor 121700-706-004-17 Kayak Fishing Vest; Adult Universal - TanGrey (121700-706-004-17)
- ONYX OUTDOOR Onyx 136200-701-999-13 A-33 33 Gram Auto In-Sight Rearming Kit; Realtree Max5 (136200-701-999-13)
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Orange (132802-200-004-19)
- Onyx Outdoor Life Vests