Onyx Outdoor

Onyx M-24 Essential Manual Inflatable Life Jacket, Red, Adult Universal


original price: $128.99
7% off
new price: $118.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

M-24 Manual Inflatable Life Jacket - Red - Adult Universal The Onyx M-24 Essential Inflatable Life Jacket provides Manual pull cord inflation where the wearer pulls the Inflation handle. It is equipped with backup oral inflation when needed. This lightweight, low-profile vest features comfort, safety, and peace of mind without knowing you have it on, until you may need it. The soft neoprene neckline provides all-day comfort and the durable fabric resists tears and punctures. This U.S. Coast Guard approved manual inflatable life jacket is recommended for persons 16 years of age and older; and over 80 lbs. Inflatable life jackets can be reused after each inflation with a new ReArm Kit. Always read your Owner's Manual for the proper way to initially arm your life jacket with the CO2 cartridge, and how to re-arm it after it has been inflated. Use Onyx Rearming Kit #1351 for this product. Features: Comfortable wide neoprene neckline Backup oral inflation if needed Inflation handle clips to life jacket to prevent snag hazards Front buckle closure D-Ring attachment Certifications: Recreational - Type V with Type III Performance Commercial - N/A Technical Specifications: Color - Red/Gray Size - Adult Universal Chest Size - 30 in. - 52 in. *Sold as an individual

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.