Onyx Outdoor

Onyx A/M-24 Auto/Manual Adult Universal PFD - Blue/Black


product price: $151.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A/M-24 Auto/Manual Adult Universal PFD - Blue/Black The Onyx A/M-24 Auto/Manual Inflatable Life Jacket is lightweight and low profile, and the perfect option for kayak fishing, fishing, paddling, or boating in warmer weather conditions. So lightweight and comfortable that you won’t know you have it on until you need it. One of the key features of this Automatic/Manual life jacket is that it inflates automatically upon immersion in water, but it also can be converted to MANUAL ONLY inflation for those times when you want the convenience of kayaking, canoeing, or fly-fishing activities where there is a good chance you may get wet or could end up in the water. If this happens, you just pull the inflation cord so the vest will inflate and keep you safely floating when you are immersed in water. For persons 16 years of age and older; and over 80 lbs. Not recommended for non-swimmers or weak swimmers. Minimum buoyancy of 22.5 lbs. when inflated. Inflatable life jackets can be reused after each inflation. Always read your Owner's Manual for the proper way to initially arm your life jacket with the CO2 cartridge, and how to re-arm it after it has been inflated. Use Onyx Rearming Kit #1352 for this product. Features: U.S. Coast Guard-approved inflatable life jacket - Automatic/Manual Inflation Convertible from automatic/manual to manual-only inflation Low profile design keeps you cool in warm weather Soft neoprene neckline for all-day comfort A protective cover is constructed with heavy-duty nylon ripstop and nylon Oxford fabrics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.