Onyx Outdoor

Onyx Airspan Angler Life Jacket - XL/2X - Green


product price: $84.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Airspan Angler Life Jacket - XL/2X - Green. A key feature of this vest is the AirSpan technology located on the vestFTs back. When the side webbing straps are adjusted to a snug fit, the inner mesh panel expands and an air gap between your back and the foam is formed. This allows for added breathability and airflow to keep you cool on those warmer weather days on the water. The six adjustment points let you create a customized, secure fit. The AirSpan Angler is loaded with pockets to secure your gear: two large zippered pockets, a speed pouch pocket, and a tool holder pocket with buckle closure. The shoulder webbing tuck always allows for reduced snags. The vest features a rod holder and attachment areas to connect and tether tools. The Onyx Air Span Angler life jacket is U.S. Coast Guard and Transport Canada approved. Features: As you tighten the body straps, the inner mesh panel expands, providing airflow to your back and keeping you cooler while paddling and fishing. Low profile front foam and sculpted upper back allows full range of motion. Thin back foam accommodates most canoe and kayak seats. Shoulder adjustments with airprene comfort pads & shoulder webbing tuck away. Two large zippered pockets, a speed pouch pocket, and a tool holder with buckle closure. Certifications: U.S. Coast Guard approved and Transport Canada approved. Technical Specifications: Color - Green. Size - XL/2Xas an individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.