Shop All Life Vests
Onyx
LifeJacket, Adult, Oversize, 15.5lb, Foam, RD
Mfr # 103700-100-005-18
Zoro # G305848724
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flotation Material Foam
- Buoyancy 15 1/2 lb
- Features Bright Colors to Add Visibility On The Water, Open-Sided Styling and Open Neck Design, Slim Foam Design with Flexible Segments
- Length 18 in
- Vest Closure Type Belt, Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onyx
- MFR # 103700-100-005-18
- Zoro # G305848724
- UPC # 043311034258
- Country of Origin China
- Category Life Vests
Dimensions
Length | 18 in |
Size | Adult Oversize |
Chest Size - Maximum | 60 in |
Overall Width | 16 in |
Overall Length | 24 in |
Size - Maximum | Oversize |
Chest Size - Minimum | 40 in |
Description
Adult Life Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Spill-Kit Station Sign, 10" x 7", Vinyl, 8001206 (8001206)
- PIP Sleeves, Rubber, Yellow, L, 1000VAC, PR (193-0-LARGE)
- STI Sleeve Kit, 12 In.L, 4 In.D, Steel (FS401)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, XL, PR (HRL-05-011)
- ONYX Onyx 116000-706-004-12 Adult Universal Sport Vest - Tan, Universal (116000-706-004-12)
- ONYX Vest, Movevent Dynamic, Aqua, M/L (122200-505-040-15)
- ONYX Life Jacket, A/M-24, Auto/Man Inflatable (132000-105-004-14)
- ONYX Onyx 132000-500-004-15 A/M-24 Automatic/Manual Inflatable Life Jacket - Blue (132000-500-004-15)
- ONYX LifeJacket, Adult, Oversize, 15.5lb, Foam, BL (103700-500-005-18)
- ONYX Sport Vest, Mesh Classic, Realtree, 4XL (116200-812-080-15)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, L (151800-200-040-23)
- Onyx Life Vests