Shop All Floatation Devices
Onyx
Foam Flotation Cushion
Mfr # 110200-500-999-12
Zoro # G505909669
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Standards USCG Approved
- Dimensions 15 in L x 16 in W x 2.5 in H
- Buoyancy 20 lb
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onyx
- MFR # 110200-500-999-12
- Zoro # G505909669
- UPC # 043311807821
- Country of Origin China
- Category Floatation Devices
Dimensions
Dimensions | 15 in L x 16 in W x 2.5 in H |
Details
Item | Throwable Foam Cushion |
Material | Polyester Fabric |
Standards | USCG Approved |
Buoyancy | 20 lb |
Color | Blue |
Description
Foam Flotation Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Stair Nosing, Ylw, 59inW, Plstic/Fiberglass (271821)
- STEINER INDUSTRIES Leather Welding Jacket, 6XL, Leather, Men (9215-6X)
- US WEIGHT Black Mount, 13 ft, Caution Belt (U2501CAU)
- BRADY Exit Sign (122693)
- ONYX Foam Flotation Cushion (110200-702-999-12)
- ONYX Foam Flotation Cushion (110200-100-999-12)
- MUSTANG SURVIVAL Flotation Coat, OverHip, Flrscnt Yel/Grn, M (MC1506T3 - M)
- DATREX Datrex DX024RD 24 in. Lifering with Tape; orange - USCG; TC (DX024RD)
- MUSTANG SURVIVAL Flotation Coat, OverHip, Flrscnt Yel/Grn, L (MC1506 T3 - LRG)
- MUSTANG SURVIVAL Flotation Coat, OverHip, Flrscnt Yel/Gn, XL (MC-1506-T3-XL)
- MUSTANG SURVIVAL Flotation Coat, OverHip, Flrscnt Yel/Gn, 3X (MC-1506 -T3 -3XL)
- Onyx Floatation Devices