Shop All Electrical Box Hardware
Onward Mfg
Rail Hanger, Zinc, Hanger Box
Mfr # 24651411XV
Zoro # G310869578
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6.3 in
- Width 2.9 in
- Box Type Hanger Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onward Mfg
- MFR # 24651411XV
- Zoro # G310869578
- UPC # 62703701905
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 6.3 in |
Width | 2.9 in |
Details
Item | Rail Hanger |
Material | Zinc |
Box Type | Hanger Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- SQUARE D Relay, 600VAC Coil Volts, 1 NO; SPST (8501CO6V14)
- EATON Thermal Unit, 1.28 to 1.35A (MSH1-6A)
- GAMPAK 49047 EMT Set Screw Connector 90 deg 0.5 in. (3067147)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP2420G)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A20P16SS6)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C6)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2420)
- RACO Adjustable Box Mounting Brace, Brace Accessory, Mounting Bracket (9013R)
- CARLON Box Adapter Kit, 1 Gang, PVC, Rectangular Box (E976AK2)
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, 840, Floor Box (840)
- Onward Mfg Electrical Box Hardware