Shop All Electrical Box Hardware
Onward Mfg
Onward Box Corner, 1-1/2 in L, Steel, Brass, 4PK
Mfr # 66BR
Zoro # G710869604
product price: $8.29
/pk 4, $2.07/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1-1/2 in
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onward Mfg
- MFR # 66BR
- Zoro # G710869604
- UPC # 62703066004
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 1-1/2 in |
Details
Item | Box Corner |
Material | Steel |
Color | Brass |
Description
Onward Box Corner, 1-1/2 in L, Steel, Brass, 4PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 80 A (LC1D80008G6)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133372)
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA14100)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 32 AWG Gauge, 0.0079" Diameter, 500 Feet (32SS316L500)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP1616)
- RACO Retro Ring, NOVAL Accessory, Galvanized steel, Square Box (206RAC)
- CANTEX Divider Plate Low Voltge (EZLVD-SW)
- NVENT CADDY Fan/Fixture Mount, 2 Gang, Steel, Ceiling Box (512HDFM70)
- REES Neoprene Gasket, Switch Mounting (00100125)
- RACO Bar Hanger, Steel, Ceiling Box (918)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP3030G)
- Onward Mfg Electrical Box Hardware