Shop All Common Nails
Onward Mfg
Common Nail, 3/4 in L, Steel
Mfr # 47027R
Zoro # G410842174
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onward Mfg
- MFR # 47027R
- Zoro # G410842174
- UPC # 62703804095
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 3/4 in |
Details
Item | Common Nail |
Material | Steel |
Description
Onward Wire Nail, 3/4 in L, Steel, 284 BLISTER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40805)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP066)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x5/16, PK100 (U07840.031.0031)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Not Graded, Zinc Plated, 3/16 in Ht, 100 PK (HMSNI20250-100P1)
- HILLMAN Common Nail, 3/4 in L, 17D, Steel, Bright Finish, 6 PK (122547)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 10 ga (16HGBXBK)
- PRIMUS SOURCE Common Nail, 3-1/2 in L, 16D (16DUP1)
- METABO HPT 18 Gauge x 1.75 in. Electro Galvanized Steel Brad Nails, 5000PK (2596641)
- METABO HPT NAIL 2-3/8 in. L BRITE (15103MHPT)
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D, Hot Dipped Galvanized Finish (N8DHDG-R)
- HILLMAN 42015 1 lbs Panel Nails Dark Brown - 1 in. (55858)
- Onward Mfg Common Nails