Shop All Tool Belts & Pouches
Ontario Knife Co
Sheaths 22in Ontario Nylon
Mfr # 8285
Zoro # G610845562
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ontario Knife Co
- MFR # 8285
- Zoro # G610845562
- UPC # 71721082859
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | Sheaths 22in Ontario Nylon |
Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Insert, Triangle, TPMT 322XP TN6 (TPMT322XPTN610)
- KRAFT TOOL Replacement Blade, Hubbard Jointer, 3/4" (BL283)
- BONDHUS Set 6 Ball End Screwdrivers (10686)
- PROTO 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 1 31/32 in L (J5242)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- FRANKFORD ARSENAL Frankford Arsenal 2001166 Case Trim & Prep Center (2001166)
- CUSTOM LEATHERCRAFT COMBO TOOLBELT 18-POCKET 46 in. (5605)
- KLEIN TOOLS Black Leather 2 Pockets, 5118S (5118S)
- KRAFT TOOL Belt, Deluxe Leather Work Belt, 2", Leather (WL099)
- OX TOOLS Trade 10-Pocket Tool/Fastener Pouch, Suede Leather (OX-T264010)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5242 (5242)
- Ontario Knife Co Tool Belts & Pouches