Ontario Knife ONT-7220 2019 Old Hickory Block Set
Mfr # ONT-7220
Zoro # G104172181
Product Information
- Brand Ontario Knife Co
- MFR # ONT-7220
- Zoro # G104172181
- UPC # 71721072201
- Country of Origin China
- Category Gauge Blocks and Clamps
Description
Now one of the most loved and trusted lines in Kitchen Cutlery, Old Hickory, is in a block set. New for 2018, OKC has crafted a beautiful home for the 5 piece set of Old Hickory Knives. Included in this block set is a black hardwood block and everything that comes with the Old Hickory 5 piece Set: 3-1/4" Paring Knife, 4" Paring Knife, 6" Boning Knife, 8" Slicing Knife and the 7" Butcher Knife. Also, the Old Hickory Knife Block features two extra knife slots for other Old Hickory Knives you may have laying around. The Old Hickory Knife Block measures 7.5" high and 4.4" wide.
Specifications- Blade Thickness: .1"
- Handle: Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50130)
- STEELMAN Diamond Tipped Low Profile T30 Torx Screwdriver (78942)
- PROTO 3/8 in Drive, 11/16" SAE Socket, 1 Points (J5244)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 66 (30203300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.29mm (112402290)
- VERMONT GAGE Pin Gage, Plus, 0.500 In, Black (911150000)
- VERMONT GAGE Pin Gage, Plus, 0.280 In, Black (911128000)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 1.30mm-2.98mm (102201350)
- STARRETT Pin Gage Set, Plus, 0.011-0.060 In (S4000-060)
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 (614191-531)
- VERMONT GAGE Pin Gage, Plus, 0.028 In, Black (911102800)
- Ontario Knife Co Gauge Blocks and Clamps