Shop All Fixed Blade Knives
Ontario Knife Co
Ontario Knife 8666 RAT-3 Serrated Fixed Blade with Nylon Sheath
Mfr # 8666
Zoro # G403709286
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ontario Knife Co
- MFR # 8666
- Zoro # G403709286
- UPC # 71721086666
- Country of Origin China
- Category Fixed Blade Knives
Description
Built to be versatile and durable, the RAT series features 1095 carbon steel, tough micarta handles and MOLLE compatible sheathes. The RAT's make ideal fixed blade "every day carry (EDC)" or for on the work site, camp ground or down range.
Specifications:- Overall Length: 7.90"
- Lock Type: Fixed
- Hardness: 57-59 HRC
- Edge Type: Combo
- Handle Color: Tan
- Blade Grind: Full Flat Taper
- Blade Finish: Powder Coat
- Blade Color: Black
- Blade Thickness: 0.125"
- Blade Material: 1095 Carbon Steel
- Blade Length: 3.90"
- Handle Material: Micarta
- Sheath Material: Nylon & Kydex
- Sheath Color: Black
- Sheath Type: TekLok
- Weight:0.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.0 hp (52668)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 11/16" (1222RC)
- HHIP 3/8 X 3/8 X 3/4 4 Flute M42 Cobalt Fine-Pitch Roughing End Mill (5823-0375)
- KRAFT TOOL Inside Corner Tool 3/4" R, 3" x 1-3/4 (PL014)
- BUCK KNIVES 119 Special Black 420 HC Stainless Steel 10.5" Fixed Blade Knife (9207)
- TRUE BRANDS Fixed Blade Knife with 4 Drop Point Blade (TRU-FXK-0001)
- GARDENCARE Food Processing Knife Fruit Mushroom 275 in Stainless (GA949317)
- GARDENCARE Butcher Field Harvest Knife Stainless Steel 10 in (GA146678)
- ESTWING 5.5" Fixed Blade Double-Edged Duct Knife and Hard Nylon Sheath (42454)
- FLEMING SUPPLY Fleming Supply Frontiersman Survival Knife and Kit with Sheath (451824SGW)
- SCIPIO Grunt Fixed-Blade Knife Small Skinning Hunting Knife with Protective Sheath (ST1001)
- Ontario Knife Co Knives, Cutters & Snips