Shop All Folding & Pocket Knives
Ontario Knife Co
Ontario Knife 7504 Black Bird SK-4 Knife
Mfr # 7504
Zoro # G703950418
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ontario Knife Co
- MFR # 7504
- Zoro # G703950418
- UPC # 71721075042
- Country of Origin China
- Category Folding & Pocket Knives
Description
Features
- Black Bird SK 4
- Blade Material: 154 CM Stainless Steel
- Overall Length: 8.0"
- Blade Length: 4.0"
- Blade Thickness: 0.125"
- Blade Color: Silver
- Blade Finish: Satin
- Blade Grind: Full Flat Taper
- Edge Type: Plain
- Plain Hardness: 58 60 HRC
- Handle Material: G10
- Handle Color: Black
- Sheath Material: Nylon
- Sheath Color: Black
- Sheath Type: MOLLE Compatible
- Lock Type: Fixed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Mini Duct Hunter Traceable Rodder w/ 100 ft. of 3/16" Rod (15-316-100)
- IRWIN ProTouch 9-in-1 Multi-Bit Screwdriver Set 1 pc (2051100CD)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #29 & #8-32 (C22304)
- FORNEY INDUSTIRES Aluminum & Steel Stubby Lever-Type Air Blow Gun; 0.25 in. FNPT 150 PSI (1892975)
- GERBER Folding Knife, 8-1/4 in Overall L (31-004063)
- STAR ASIA 12-Pc Counter Display Red Folding Ut (11015-12)
- BUCK KNIVES FOLDING KNIFE BLACK 7.88in. (13549)
- VICTORINOX SWISS ARMY Field Dressing Knife Kit, Fixed, 5 Pc (5.1003.73-X2)
- CASE CUTLERY Knife, Blue Bone Medium Stockman (02806)
- UNCLE HENRY Knife Folding 1 Blade 3In (LB3)
- SCIPIO Shadow Hornet Ball Bearing Pocket Knife (ST005B)
- Ontario Knife Co Folding & Pocket Knives