Shop All Arbors
Onsrud
Trim/Slotting Saw, Soft, 20 TPI, 4 In
Mfr # 70-128
Zoro # G1314214
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arbor Hole 5/8 in
- Face Width 3/32"
- Number of Pieces 1500
- Number of Teeth 20
- Tooth Type Straight Tooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Face Width | 3/32" |
Cutter Dia. | 4 in |
Cutter Dia. (In.) | 4 |
Face Width (In.) | 0.095 |
Details
Arbor Hole | 5/8 in |
Number of Pieces | 1500 |
Number of Teeth | 20 |
Tooth Type | Straight Tooth |
Finish | Bright (Uncoated) |
Left/Right Hand | Right/Left Hand Cut |
Type | For Soft Plastic |
Material | Carbide Tipped |
Item | Slotting Saw |
Arbor Hole (In.) | 0.625 |
Primary Material Application ISO Code | O |
Rake Angle | 0 Degrees |
Measurement System | Fractional Inch |
Cutter Thickness | 3/32 in |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Composite |
List Number | 70-100 |
Material Applications | Soft Plastic |
Material - Machining | Carbide Tipped |
Description
Slotting Saw, Fractional Inch, 4 in, 3/32 in, 0 Degrees , 20, Carbide Tipped, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1/4" HEX ADAPTER SQ 3/8" (48-03-4405)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R-TA AP/MAX 1/4"x1/4"x1/2"x2" (C80013)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 3.30mm (C72238)
- STARRETT Depth Gage (640JZ)
- ONSRUD Trim/Slotting Saw, Hard, 20 TPI, 4 In (70-168)
- ONSRUD Saw Arbor, Straight Shank, Shank Dia 1/2 (70-180)
- DRILL AMERICA 3MT Taper Shank #6 Jacobs Taper Chuck Arbor (DEWA0306)
- CLESCO 5/8" Arbor X1/4" Shank Flat Head Arbor Blk Ox (FHL-50X)
- WILLIAMS Bahco Arbor 7/16in. Hex Shank (3834-ARBR-11152)
- STM JT6 MT3 Drill Chuck Arbor (326916)
- VERSADRIVE Rapid-Lock Morse Taper Arbor MT2 (111045-02)
- Onsrud Arbors