Shop All Keyseat Cutter
Onsrud
Trim/Slotting Saw, Soft, 20 TPI, 3 1/2
Mfr # 70-126
Zoro # G2950123
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Cutter Dia. 3 1/2 in
- Cutter Thickness 3/32 in
- Number of Teeth 20
- Number of Pieces 1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 70-126
- Zoro # G2950123
- UPC # 895680020130
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3 1/2 in |
Face Width | 3/32" |
Cutter Dia. (In.) | 3-1/2 |
Face Width (In.) | 0.095 |
Details
Material - Machining | Carbide Tipped |
Cutter Thickness | 3/32 in |
Number of Teeth | 20 |
Number of Pieces | 1500 |
Item | Slotting Saw |
Material | Carbide Tipped |
Type | For Soft Plastic |
Finish | Bright (Uncoated) |
Left/Right Hand | Right/Left Hand Cut |
Tooth Type | Straight Tooth |
Arbor Hole | 5/8 in |
Arbor Hole (In.) | 0.625 |
Material Applications | Soft Plastic |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
List Number | 70-100 |
Primary Material Application | Composite |
Primary Material Application ISO Code | O |
Rake Angle | 0 Degrees |
Description
Slotting Saw, Fractional Inch, 3 1/2 in, 3/32 in, 0 Degrees , 20, Carbide Tipped, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket Set, Metric, 26 pcs (2826)
- OCHSENKOPF Spare Handle, Ash, 360mm (OX E-78 E-0380)
- KLEIN TOOLS 7-in-1 Impact Flip Socket Set, No Handle (32933)
- EXCEL BLADES K17 Non-Roll Plastic Art Knife with 3 #11 Replacement Blades, 12pk. (16017)
- ONSRUD Trim/Slotting Saw, - 5 Deg, 16 TPI, 2 In (70-160)
- ONSRUD Trim/Slotting Saw, - 5 Deg, 20 TPI, 3 In (70-164)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 In (70-124)
- ONSRUD Trim/Slotting Saw, - 5 Deg, 20 TPI, 2 1/2 (70-162)
- ONSRUD Trim/Slotting Saw, Soft, 16 TPI, 2 In (70-120)
- ONSRUD Trim/Slotting Saw, - 5 Deg, 20 TPI, 3 1/2 (70-166)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55930)
- Onsrud Keyseat Cutter