Shop All Arbors
Onsrud
Trim/Slotting Saw, Soft, 20 TPI, 2 1/2
Mfr # 70-122
Zoro # G2948206
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Left/Right Hand Right/Left Hand Cut
- Face Width 3/32"
- Cutter Dia. 2 1/2 in
- Arbor Hole 5/8 in
- Number of Teeth 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Face Width | 3/32" |
Cutter Dia. | 2 1/2 in |
Cutter Dia. (In.) | 2-1/2 |
Face Width (In.) | 0.095 |
Details
Item | Slotting Saw |
Left/Right Hand | Right/Left Hand Cut |
Arbor Hole | 5/8 in |
Number of Teeth | 20 |
Tooth Type | Straight Tooth |
Number of Pieces | 1500 |
Material | Carbide Tipped |
Type | For Soft Plastic |
Finish | Bright (Uncoated) |
Arbor Hole (In.) | 0.625 |
Cutter Thickness | 3/32 in |
Finish - Machining | Bright (Uncoated) |
Rake Angle | 0 Degrees |
Primary Material Application ISO Code | O |
List Number | 70-100 |
Material - Machining | Carbide Tipped |
Primary Material Application | Composite |
Material Applications | Soft Plastic |
Measurement System | Fractional Inch |
Description
Slotting Saw, Fractional Inch, 2 1/2 in, 3/32 in, 0 Degrees , 20, Carbide Tipped, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Combo Kit, 18V w/Vac, w/5.0AH (2696-26, 0880-20, 48-11-1850)
- PERFORMANCE TOOL Lighted Magnetic Pickup Tool, W1933 (W1933)
- DYNAMIC Tools #0 Square Recess Screwdriver, Comfort Grip Handle (D062201)
- KO-KEN Bit Socket 4mm Hex 62mm 3/8 Sq. Drive (3010M.62-4)
- ONSRUD Saw Arbor, Straight Shank, Shank Dia 1/2 (70-180)
- ONSRUD Trim/Slotting Saw, Hard, 20 TPI, 4 In (70-168)
- CLESCO 1/4" Hole Nut Type Arbor 1/4 X 2-1/2 W/Stampflat Washer (W-22SP)
- JACOBS AO803 Arbor Bridgeport Taper/3JT (7340DN)
- ABS IMPORT TOOLS 3 Ton Imported Ratchet Type Arbor Press - Truck Only (86003401)
- CLESCO 1/2" Hole Nut Type Arbor 1/4 X 2-1/2 W/Stampflat Washer (W-24SP)
- COLLIS WORKHOLDING BLANK END ARBOR 3MT (67703)
- Onsrud Arbors