Shop All Slitting Saws
Onsrud
Trim/Slotting Saw, Hard/Soft, 16 TPI, 2 In
Mfr # 70-320
Zoro # G1816123
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Cutter Dia. 2 in
- Cutter Thickness 3/32 in
- Shank Dia. 1/2 in
- Rake Angle 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 70-320
- Zoro # G1816123
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 2 in |
Shank Dia. | 1/2 in |
Face Width | 3/32" |
Neck Dia. | 0.625" |
Overall Length | 4" |
Cutter Dia. (In.) | 2 |
Face Width (In.) | 0.095 |
Description
Slitting End Mill, Fractional Inch, 2 in, 3/32 in, 1/2 in, 0 Degrees , 16, Carbide Tipped, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (10 pk) (49-25-1259)
- DRILL AMERICA 3MT Taper Shank #6 Jacobs Taper Chuck Arbor (DEWA0306)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 2.50mm (C62823)
- BOSCH Oscillating Blade, Metalworking, 4 in. L (OSM114C)
- ONSRUD Trim/Slotting Saw, -5 Deg, 16 TPI, Straight (70-360)
- KEO Slotting Saw, 7/32" Cutter Thickness (MS3731-3X7/32X1-28T 105-07540)
- KEO Slotting Saw, 1/16" Cutter Thickness (MC3011-3X1/16X1-36T 105-09270)
- KEO Slotting Saw, 1/8" Cutter Thickness (MT3021-3X1/8X1-32T 105-08350)
- SUPER TOOL Slitting Saw, 5" D, 5/32" W, 1" Arbor (60330)
- SUPER TOOL Slitting Saw, 5" D, 1/8" W, 1" Arbor (60328)
- KEO Slotting Saw, 1/16" Cutter Thickness (CMT4011TN-4X1/16X1-36T 105-96401)
- Onsrud Milling Cutters