Shop All Keyseat Cutter
Onsrud
Trim/Slotting Saw, Hard/Soft, 10 TPI, 2 In
Mfr # 70-300
Zoro # G1810873
original price:
$270.97
9% off
new price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Cutter Dia. 2 in
- Cutter Thickness 3/32 in
- Overall Length 4"
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 70-300
- Zoro # G1810873
- UPC # 018208021611
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 2 in |
Overall Length | 4" |
Shank Dia. | 1/2 in |
Neck Dia. | 0.625" |
Face Width | 3/32" |
Face Width (In.) | 0.095 |
Cutter Dia. (In.) | 2 |
Description
Slitting End Mill, Fractional Inch, 2 in, 3/32 in, 1/2 in, 0 Degrees , 10, Carbide Tipped, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Socket End Wrench, Size 15 x 15mm, 6 pt. (933)
- PROTO Flare Nut Wrench, Head Size 15mm (J3815M)
- MILWAUKEE TOOL 13/16 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4081)
- PROTO 1/4" Drive Torx Bit Set, Torx, 6 pcs (J4739C)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 In (70-124)
- ONSRUD Trim/Slotting Saw, - 5 Deg, 20 TPI, 2 1/2 (70-162)
- ONSRUD Trim/Slotting Saw, Soft, 16 TPI, 2 In (70-120)
- ONSRUD Trim/Slotting Saw, - 5 Deg, 16 TPI, 2 In (70-160)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 1/2 (70-126)
- ONSRUD Trim/Slotting Saw, - 5 Deg, 20 TPI, 3 In (70-164)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute 0.0930" Cutter DIA x 0.3750" (3/8) Length of Cut (928940)
- Onsrud Keyseat Cutter