Shop All Keyseat Cutter
Onsrud
Trim/Slotting Saw, - 5 Deg, 20 TPI, 3 In
Mfr # 70-164
Zoro # G3070304
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Cutter Dia. 3 in
- Cutter Thickness 3/32 in
- Number of Teeth 20
- Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 70-164
- Zoro # G3070304
- UPC # 094706286202
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3 in |
Face Width | 3/32" |
Cutter Dia. (In.) | 3 |
Face Width (In.) | 0.095 |
Details
Material - Machining | Carbide Tipped |
Cutter Thickness | 3/32 in |
Number of Teeth | 20 |
Material | Carbide Tipped |
Finish | Bright (Uncoated) |
Tooth Type | Straight Tooth |
Left/Right Hand | Right/Left Hand Cut |
Type | For Hard Plastic |
Included Angle (Deg.) | -5 |
Arbor Hole | 5/8 in |
Item | Slotting Saw |
Number of Pieces | 1500 |
Arbor Hole (In.) | 0.625 |
List Number | 70-100 |
Rake Angle | 5 Degrees |
Primary Material Application ISO Code | O |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Composite |
Material Applications | Hard Plastic |
Description
Slotting Saw, Fractional Inch, 3 in, 3/32 in, 5 Degrees , 20, Carbide Tipped, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMC POSITIONER M22520/2-37 (K709)
- WILLIAMS 1/2" Drive, 7/16" SAE Socket, 8 Points (ST-814)
- HYDE Economy Series 0 Putty Knife Assortment, 112, 3, 6 in W Blade, Polypropylene Blade (5610)
- ITL 1000V Insulated Nut Driver, 7/16 inch (02334)
- ONSRUD Trim/Slotting Saw, - 5 Deg, 16 TPI, 2 In (70-160)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 1/2 (70-126)
- ONSRUD Trim/Slotting Saw, - 5 Deg, 20 TPI, 3 1/2 (70-166)
- ONSRUD Trim/Slotting Saw, - 5 Deg, 20 TPI, 2 1/2 (70-162)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 In (70-124)
- ONSRUD Trim/Slotting Saw, Soft, 16 TPI, 2 In (70-120)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8), Radius: 0.0500" (68450-C3)
- Onsrud Keyseat Cutter