Shop All Keyseat Cutter
Onsrud
Trim/Slotting Saw, - 5 Deg, 16 TPI, 2 In
Mfr # 70-160
Zoro # G0242907
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Cutter Dia. 2 in
- Cutter Thickness 3/32 in
- Number of Teeth 16
- Type For Hard Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 70-160
- Zoro # G0242907
- UPC # 895680020154
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 2 in |
Face Width | 3/32" |
Face Width (In.) | 0.095 |
Cutter Dia. (In.) | 2 |
Details
Material - Machining | Carbide Tipped |
Cutter Thickness | 3/32 in |
Number of Teeth | 16 |
Type | For Hard Plastic |
Arbor Hole | 5/8 in |
Included Angle (Deg.) | -5 |
Number of Pieces | 1500 |
Finish | Bright (Uncoated) |
Item | Slotting Saw |
Tooth Type | Straight Tooth |
Left/Right Hand | Right/Left Hand Cut |
Material | Carbide Tipped |
Arbor Hole (In.) | 0.625 |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | O |
Rake Angle | 5 Degrees |
Material Applications | Hard Plastic |
Primary Material Application | Composite |
List Number | 70-100 |
Measurement System | Fractional Inch |
Description
Slotting Saw, Fractional Inch, 2 in, 3/32 in, 5 Degrees , 16, Carbide Tipped, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN 18V 4.0Ah Lithium-Ion Brushless Cordless Pipe and Tube Belt Sander / Polisher (HPG-331-DC)
- KRAFT TOOL Jiffler Mixer, 2, 6-1/2" Wheels (DC312)
- JOHNSON LEVEL & TOOL Protractor Angle Finder, 4 In, Magnetic (700)
- RIDGID Handle, W/Swivel Nut (40765)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 1/2 (70-126)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 In (70-124)
- ONSRUD Trim/Slotting Saw, Soft, 16 TPI, 2 In (70-120)
- ONSRUD Trim/Slotting Saw, - 5 Deg, 20 TPI, 3 1/2 (70-166)
- ONSRUD Trim/Slotting Saw, - 5 Deg, 20 TPI, 3 In (70-164)
- ONSRUD Trim/Slotting Saw, - 5 Deg, 20 TPI, 2 1/2 (70-162)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Shank Dia.: 3/8" (890670-C3)
- Onsrud Keyseat Cutter